Aquamax KF Plus Titrator

Representative image only.

Aquamax KF Plus Titrator

Aquamax | Mfr: 90.18.0001M| Item: 9410100

Portable system is ideal for lab, production floor, or field testing

$18,491.04CAD / Each

$18,491.04CAD / Each

Buy It Together

Current Item

Aquamax KF Plus Titrator
Aquamax KF Plus Titrator
9410100

$18,491.04CAD / Each
+ =
Total Price 21990.34 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Built-in stirrer, titration vessel, detector electrode, generator electrode, drying tube, injection septa, glass syringe, luer needle, molecular sieve, stir bar, funnel, printer, paper, universal AC voltage adapter, DC car adapter, and internal battery.

Key Features

  • Meets ASTM D1533, D4928, D6304, IP 386, API MPMS Chapter 10.9, and BS 60814 test methods
  • Easy, single-button titration for up to ten user-programmable methods
  • Built-in high-speed printer provides hard-copy results
  • 5 year warranty

More About this Item

This rugged KF titrator sets high standards in versatility and ease of operation for determining water content in liquids, gases, and powders. Ideal for cosmetics, pharmaceutical, food & beverage, petrochem, and coatings analysis. A truly flexible instrument displays results in %, ppm, mg/kg, and µg of water. Delayed start, automatic three-fold end point indication (display, print out, or acoustic beep), and four different calculation modes (weight/weight, weight/dilution ratio, volume/density, and volume/volume) accommodate a variety of applications.
Multilanguage display, ten user-programmable methods, and the integral high-speed thermal printer allow for prompt data analysis. Printed results show statistics, data input parameters, sample ID numbers, and time-and-date stamp. Software is included to enable data movement to a PC in spreadsheet format.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

5 Year WarrantyCanadian Standards Association
Specifications
  • Units%, ppm, mg/kg, µg
  • Display TypeLCD
  • Display Resolution40-characters
  • pH Accuracy≤ ±0.5%
  • Data LoggingYes
  • Power (VAC)90 to 264
  • Power (Hz)47 to 63
  • Length (in)9 7/8
  • Width (in)9 3/4
  • Height (in)4 3/4
  • Length (cm)25.1
  • Width (cm)24.8
  • Height (cm)12.1
  • DescriptionKF Plus Titrator
  • Warranty5 Years
Reviews
Q&A