Applikon Z001012051 pH Sensor for Fermentation Systems, 120 mm

Representative image only.

Applikon Z001012051 pH Sensor for Fermentation Systems, 120 mm

Applikon | Mfr: Z001012051| Item: 2920720

Nontoxic gel prevents silver/protein interference on the diaphragm

$1,694.40CAD / Each

$1,694.40CAD / Each
Product Description

Key Features

  • Pre-autoclaved
  • MSDS and GLP certificate available upon request
  • 120 mm long

More About this Item

These pH sensors use a nontoxic gel to prevent silver/protein interference on the diaphragm. Each sensor has a Ti layer on the innertube to ensure no window between sensor head and gel which results in an excellent screen to protect against electromagnetic interference. Pre-autoclaved; MSDS and GLP certificate available upon request.

Specifications
  • Length (mm)120
  • DescriptionpH Sensor for Fermentation Systems, 120 mm
Reviews
Q&A