Anton Paar DMA 35 V4 Digital Density / Specific Gravity Meter

Representative image only.

Anton Paar DMA 35 V4 Digital Density / Specific Gravity Meter

Anton Paar | Mfr: DMA 35 V4 (172244)| Item: 2575060

Compact design and wide grip for easy one-hand operation — perfect for on-site inspections

Call For Price

Call For Price
Product Description

Includes

Carrying case

Key Features

  • 1 year warranty

More About this Item

This density meter is easy to grip and control even when you're wearing thick work gloves. The narrow 1" (2.5 cm) depth lets you maneuver in tight spaces. Meter features a pipette-style pump for good sample flow control — no bellows or bulb to rupture and leak. To draw in a sample, simply press the lever at the top of the meter with your thumb. View density, specific gravity, % concentration, or sample temperature on the large LCD. Press lever again to discharge sample.
Store up to 1024 readings with a push of a button. Access permanently stored concentration tables including % Brix, % alcohol, proof, °Baume, °Plato, API gravity, specific gravity at reference temperature, and % H2SO4. Durable meter housing is sealed against pump spills. Infrared interface lets you send stored readings to your PC for later analysis — order infrared to USB adaptor or optional infrared printer separately. Case is included.

1 Year WarrantyConformite Europeenne
Specifications
  • Min Density Range (g/cm³)0
  • Max Density Range (g/cm³)3
  • Specific Gravity Resolution0.0001 g/cm3 or SGU
  • Max Temperature (° F)104
  • Min Temperature (° F)32
  • Max Temperature (° C)40
  • Min Temperature (° C)0
  • Temperature Resolution0.1ºF (0.1ºC)
  • Probe Outside Diameter (cm)5.375
  • Sample Volume (mL)2
  • Battery Type3 1.5V LR06 AA (included)
  • Height (cm)12.6
  • Width (cm)10.3
  • Depth (cm)2.45
  • Height (in)4 61/64
  • Width (in)4 1/20
  • Depth (in)61/64
  • DescriptionDigital Density / Specific Gravity Meter 25750-60
Reviews
Q&A