Antivibration Marble Slab, 20" L x 13" W x 2" H

Representative image only.

Antivibration Marble Slab, 20" L x 13" W x 2" H

| Item: 1150010

Reduce vibration disturbances caused by nearby equipment

$1,187.55CAD / Each

$1,187.55CAD / Each
Product Description

Includes

Four anti-vibration damping pads.

Key Features

  • Ideal for use on laboratory furniture

More About this Item

Marble slab reduces vibration and shock — ideal for spaces where tables won't fit. Measures 20"L x 13"W x 2"H (50.8 x 33 x 5.1 cm).

Specifications
  • Height (InchShort)2
  • Length (InchShort)20
  • Width (in)13
  • DescriptionAntivibration Marble Slab, 20" L x 13" W x 2" H
Reviews
Q&A