Antivibration Marble Balance Table, 35" L x 24" W x 31" H, 3" Thick

Representative image only.

Antivibration Marble Balance Table, 35" L x 24" W x 31" H, 3" Thick

| Item: 1150000

Provides stable surface for precision instruments

$5,937.76CAD / Each

$5,937.76CAD / Each
Product Description

Includes

Four anti-vibration damping pads.

Key Features

  • Eliminates shocks and vibration
  • Easily cleaned with alkaline cleaner

More About this Item

Marble balance table provides the most stable surface possible for precision instruments. Natural characteristics ─ density properties, absorption rates, shock and vibration reduction slide, combined with the right hardness classification for the ultimate in dampening effect and elimination of vibration. Table is suitable for laboratory, analytical, semiconductor, and clean room environments. The legs are reinforced with powder coated steel support. All edges are rounded, and both the table top and legs are 3” thick. The marble is easily cleaned. Measures 35"L x 24"W x 31"H (88.9 x 61 x 78.7 cm). Shipping weight: 700 lb (318 kg).

Specifications
  • Height (in)31
  • Width (in)24
  • Length (in)35
  • DescriptionAntivibration Marble Balance Table
Reviews
Q&A