Ansell PVC-45G PVC/Nylon Aprons, 45" L X 33" W; 12/cs

Representative image only.

Ansell PVC-45G PVC/Nylon Aprons, 45" L X 33" W; 12/cs

Ansell | Mfr: PVC-45G| Item: 8150111

Heavy-duty protection

$155.15CAD / Case of 12

$155.15CAD / Case of 12
Product Description

More About this Item

Puncture-resistant aprons offer protection from acids and caustics. Yellow aprons are 20-mil thick and feature overlapped sewn edges, reinforced heat-sealed vinyl grommets and bib, and cotton ties. Made in the USA.

Specifications
  • Length (in)45
  • Length (cm)114.3
  • MaterialNylon;Polyvinyl Chloride (PVC)
  • Width (in)33
  • ColorBlue/Green
  • Thickness (mil)20
  • DescriptionPVC/Nylon Aprons, 45" L X 33" W; 12/cs
Reviews
Q&A