Analtech Preparative Uniplates, 20x20cm/UV/Silica G/1000mm Thick/15um Part; 25/Pk

Representative image only.

Analtech Preparative Uniplates, 20x20cm/UV/Silica G/1000mm Thick/15um Part; 25/Pk

Analtech | Mfr: P02013| Item: 3410305

Efficient separations — economically!

$534.84CAD / Pkg of 25

$534.84CAD / Pkg of 25

Buy It Together

Current Item

Analtech Preparative Uniplates, 20x20cm/UV/Silica G/1000mm Thick/15um Part; 25/Pk
Analtech Preparative Uniplates, 20x20cm/UV/Silica G/1000mm Thick/15um Part; 25/Pk
3410305

$534.84CAD / Pkg of 25
+ =
Total Price 1389.41 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Constructed of glass backing

More About this Item

These TLC plates combine top-quality adsorbents, consistent manufacturing, rigid QC, and careful packaging--the results of 40 years of experience dedicated to thin layer techniques. Select the perfect preparative plates for your application. Choose plates with or without an acid stable fluorescent indicator (UV 254 nm). Scored plates snap apart evenly to facilitate single-use separations or screening.

Reversed Phase plates use a readily removed nonpolar adsorbent— hydrocarbon-impregnated silica.

Specifications
  • MediaCalcium sulfate
  • Backing MaterialGlass
  • Fluorescent Indicator (° C)Yes
  • Particle size (micron)15
  • Plate Length (cm)20
  • Layer Thickness (mm)1000
  • Plate Width (cm)20
  • DescriptionPreparative Uniplates, 20x20cm/UV/Silica G/1000mm Thick/15um Part; 25/Pk
Reviews
Q&A