Amprobe TIC 300 PRO AC Voltage Detector, 30 to 122,000 V

Representative image only.

Amprobe TIC 300 PRO AC Voltage Detector, 30 to 122,000 V

Amprobe | Mfr: TIC 300 PRO| Item: 2003579

Available for sale only in the United States and Canada

$701.33CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$701.33CAD / Each

Buy It Together

Current Item

Amprobe TIC 300 PRO AC Voltage Detector, 30 to 122,000 V
Amprobe TIC 300 PRO AC Voltage Detector, 30 to 122,000 V
2003579

$701.33CAD / Each
+ =
Total Price 896.92 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Detects AC voltage without connection
  • Audible signal (both models) plus visual indicator
  • Lightweight and rugged with integrated switch guard
  • MSHA approved
  • 1 year warranty

More About this Item

Check high-voltage transmission lines, power distribution equipment, and downed power lines as well as lower voltage for fuses, breaker panels and power outlets with these two rugged reliable utility tools.
For both industrial and mine safety applications, our Tic Tracers audibly warn you of AC voltages without a connection to the current carrying conductor. The TIC300 PRO has two measurements ranges: 1500 V and 122kV, and adapts to a Hot Stick for voltages above 122kV. The TIC300 PRO
measures to 1500V and tests continuity and capacitors.

1 Year Warranty
Specifications
  • DC Min (Volts)30
  • DC Max (Volts)122000
  • AC Min (Volts)30
  • AC Max (Volts)122000
  • DescriptionAC Voltage Detector, 30 to 122,000 V
  • Warranty1 year
Reviews
Q&A