Amprobe TH-3 Relative Humidity Temperature Meter, 2 Display

Representative image only.

Amprobe TH-3 Relative Humidity Temperature Meter, 2 Display

Amprobe | Mfr: TH-3| Item: 1050836

The meters use a precision capacitance sensor to deliver accurate performance with long term stability.

$396.08CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$396.08CAD / Each

Buy It Together

Current Item

Amprobe TH-3 Relative Humidity Temperature Meter, 2 Display
Amprobe TH-3 Relative Humidity Temperature Meter, 2 Display
1050836

$396.08CAD / Each
+ =
Total Price 756.69 ADD 2 ITEMS TO CART
Product Description

Includes

one 9V battery.

Key Features

  • Dual display
  • Relative function monitors humidity and temperature changes
  • Extended probe stem to easily access air ducts
  • Min / Max readings
  • Data Hold
  • Capacitive sensor with protective cover
  • Auto Power Off
  • Wet Bulb / Dewpoint measurements (THWD-3 only)

More About this Item

This high accuracy instrument measures the full range of relative humidity from 0% to 100% and features an exceptionally wide ambient temperature measurement range from –4degF to 140degF ( -20degC to
60degC). The sensor is mounted on a long shaft extending from the top surface of the unit, making probing into ductwork and hard to reach areas easier. The large LCD displays two measurements simultaneously with a full range of display options including Hold, Min, Max and Relative. The THWD-3 also measures dewpoint and wet bulb.

Specifications
  • Min RH Range (%)0
  • Max RH Range (%)100
  • Min Temperature (° F)-4
  • Min Temperature (° C)-20
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Min Dew Point Range (° F)-4
  • Max Dew Point Range (° F)140
  • Min Dew Point Range (° C)-20
  • Max Dew Point Range (° C)60
  • Wet BulbYes
  • Battery1 9V (included)
  • DescriptionRelative Humidity Temperature Meter, 2 Display
Reviews
Q&A