Amprobe TH-1 RH//Temperature Pen, 0 to 100% RH/, -4 to 122F

Representative image only.

Amprobe TH-1 RH//Temperature Pen, 0 to 100% RH/, -4 to 122F

Amprobe | Mfr: TH-1| Item: 3780364

Compact Probe Style Relative Humidity Meter

$203.34CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$203.34CAD / Each

Buy It Together

Current Item

Amprobe TH-1 RH//Temperature Pen, 0 to 100% RH/, -4 to 122F
Amprobe TH-1 RH//Temperature Pen, 0 to 100% RH/, -4 to 122F
3780364

$203.34CAD / Each
+ =
Total Price 563.95 ADD 2 ITEMS TO CART
Product Description

Includes

1 CR2032 lithium battery

Key Features

  • Compact size goes and measures anywhere
  • Dual display for RH and Temperatur
  • Metric or English for measurement results
  • Stores Min/Max readings for comparisons
  • Data Hold function
  • 1 year warranty

More About this Item

The Amprobe’s TH-1, is a small portable RH/Temperature meter ideal for quick measurements and designed for use anywhere. The pen displays humidity and temperature simultaneously on a large LCD. Features include a choice of readings in degF and degC, min/max recall, data hold, and a precision capacitive RH sensor with twistable protective cap.

1 Year Warranty
Specifications
  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy±3% RH
  • RH Resolution (%)1%
  • Min Temperature (° F)-4
  • Min Temperature (° C)-20
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature Accuracy±1.8°F; ±4.0°F above 104°F (±1.0°C; ±2.0°C above 40°C)
  • Temperature Resolution2°F (1°C)
  • Response Time8 seconds
  • Display TypeLCD (2-digit for RH; 3.5-digit for temperature)
  • Data LoggingYes
  • Battery1 CR2032 (included)
  • DescriptionRH//Temperature Pen, 0 to 100% RH/, -4 to 122F
  • Warranty1 year
Reviews
Q&A