Amprobe PRM-6 Phase Sequence/Motor rotation tester

Representative image only.

Amprobe PRM-6 Phase Sequence/Motor rotation tester

Amprobe | Mfr: PRM-6| Item: 2004961

Eliminate the guesswork of determining motor rotation and wiring phase sequence

$390.45CAD / Each

$390.45CAD / Each
Product Description

Includes

three test leads, three test probes, three alligator clips, carrying bag, and two AAA batteries.

Key Features

  • Provides 3-phase wire sequence indication, and synchronous or asynchronous motor rotation direction
  • Determines the direction of the rotation of a motor while it’s running, even if you can’t see the shaft
  • LCD with backlight features clear, easy-to-read indicators of three-phase, open-phase, and motor rotation direction
  • Durable rubber casing withstands challenging industrial environments
  • 1 year warranty

More About this Item

The Amprobe PRM-6 tester is a critical tool for verifying the correct motor rotation and wiring phase sequence of motors and systems. Improper connections can cause motors to rotate in reverse direction, potentially damaging the motor and the equipment it is powering.

Use the PRM-6 tester to reliably test the motor rotation of 3-phase systems with traditional test leads and verify 3-phase receptacle wiring and phase sequencing. Plus, a built-in noncontact wireless sensor tests for rotation direction on a running motor—specifically for fast-running motors or when the shaft is not visible.

Rugged unit offers best-in-class safety features, holds a CAT IV-600 V rating, and conforms to EN 61010 and EN 61557 standards. It’s the ideal tool for motor rotation and phase sequence testing in commercial and industrial environments on electrical systems up to 700 V.

Available for sale in the United States and Canada only

1 Year Warranty
Specifications
  • AC Min (Volts)40
  • AC Max (Volts)700
  • Frequency Min (Hz)16
  • Frequency Max (Hz)400
  • PowerTwo AAA batteries
  • Width (in)7
  • Height (in)10.66
  • Depth (in)3
  • Width (cm)17.8
  • Height (cm)27.1
  • Depth (cm)7.5
  • DescriptionPhase Sequence/Motor rotation tester
  • Warranty1 Year
Reviews
Q&A