Amprobe LCR55A LCR Tester with Transistor Test

Representative image only.

Amprobe LCR55A LCR Tester with Transistor Test

Amprobe | Mfr: LCR55A| Item: 2002145

Available for sale only in the United States and Canada

$667.73CAD / Each

for an additional
$330.41CAD / Each
for an additional
$453.80CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$667.73CAD / Each

Buy It Together

Current Item

Amprobe LCR55A LCR Tester with Transistor Test
Amprobe LCR55A LCR Tester with Transistor Test
2002145

$667.73CAD / Each
+ =
Total Price 998.14 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

The MNCR50 is a pocket-sized capacitance and resistance meter that measures capacitance in 9 ranges from 200pF to 20mF; seven ranges for resistance from 20 ohm to 20Mohm. The MNLCR55 measures inductance from 200uH to 200H; capacitance measures ranges from 200pF to 20mF, and resistance from 20ohm to 20Mohm.

1 Year Warranty
Specifications
  • Capacitance Range0.1pF in 200pF
  • Capacitance Resolution20,000µF
  • Inductance Range0.1 µH in 200 µH
  • Inductance Resolution200H
  • Resistance Range0.01 ohm in 20 ohm
  • Resistance Resolution20M ohm
  • Diode TestYes
  • DescriptionLCR Tester with Transistor Test
  • Warranty1 Year
Reviews
Q&A