Amprobe DM73C Meterman Probe Style Pocket Digital Multimeter

Representative image only.

Amprobe DM73C Meterman Probe Style Pocket Digital Multimeter

Amprobe | Mfr: DM73C| Item: 2000555

Available for sale only in the United States and Canada

$200.31CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$200.31CAD / Each

Buy It Together

Current Item

Amprobe DM73C Meterman Probe Style Pocket Digital Multimeter
Amprobe DM73C Meterman Probe Style Pocket Digital Multimeter
2000555

$200.31CAD / Each
+ =
Total Price 395.90 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

DM78B Credit Card Sized DMM

  • Autoranging
  • UL1244 / IEC1010-1 Approved
  • Pocket sized meter
  • The resolution and measuring functions of larger, more expensive meters
  • Analog Bargraph
  • Datahold
  • Auto Power Off
  • Shipped with test leads and probes attached, batteries installed, its own protective vinyl carry case and manual


    DM73C - Smallest Probe Style DMM

  • Easy, one-hand operation
  • CAT II 600V, CAT III 300V Rated, UL3111-1, CE
  • Superior 0.5% Accuracy
  • Auto Power Off
  • Analog Bargraph
  • Data Hold
  • Shipped with spare probe tips, alligator clip for ground test lead, two batteries installed

  • 1 Year Warranty
    Specifications
    • DC Max (Volts)600
    • DC Voltage Accuracy0.50%
    • AC Max (Volts)600
    • Resistance Max (MΩ)34
    • Display3.75 digit LCD, 0.4
    • Safety RatingCAT II 600V, CAT III 300V, EN 61010-1
    • Width (in)6.75
    • Height (in)1.25
    • Depth (in)0.75
    • DescriptionMeterman Probe Style Pocket Digital Multimeter
    • Warranty1 Year
    Reviews
    Q&A