Amprobe BAT-500 Battery Capacity Tester (40V)

Representative image only.

Amprobe BAT-500 Battery Capacity Tester (40V)

Amprobe | Mfr: BAT-500| Item: 2003708

Available for sale in the United States and Canada only Quick and accurate battery testing without taking the batteries off line

$2,578.37CAD / Each

for an additional
$330.41CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,578.37CAD / Each

Buy It Together

Current Item

Amprobe BAT-500 Battery Capacity Tester (40V)
Amprobe BAT-500 Battery Capacity Tester (40V)
2003708

$2,578.37CAD / Each
+ =
Total Price 2908.78 ADD 2 ITEMS TO CART
Product Description

Includes

Test probe, Software, RS-232 cable, and six AA batteries.

Key Features

  • Tests battery capacity to calculate its true life
  • Works with most batteries, compact storage batteries, alkaline and lead-acid up to 500Ah
  • Resistance measurement up to 40 ohms, and voltage up to 40 V
  • Tests are performed without shutting down a battery
  • Simultaneously measure battery resistance and voltage
  • Comparator function to quickly access conditions such as pass, warning, or fail
  • 99 memory locations to store results with read function
  • RS-232 PC Interface to download testing results to a PC for trending/life cycle analysis
  • Ideal for power back-up and UPS systems
  • 1 year warranty
1 Year Warranty
Specifications
  • DC Min (Volts)40
  • AC Max (Volts)40
  • PowerAC adapter or six AA batteries
  • Width (in)3.9
  • Height (in)9.8
  • Depth (in)1.8
  • DescriptionBattery Capacity Tester (40V)
  • Warranty1 Year
Reviews
Q&A