Amprobe AMB-45 Digital Megohmmeter Insulation Resistance Teser

Representative image only.

Amprobe AMB-45 Digital Megohmmeter Insulation Resistance Teser

Amprobe | Mfr: AMB-45| Item: 2001836

Available for sale only in the United States and Canada

$1,393.13CAD / Each

for an additional
$481.80CAD / Each
for an additional
$356.56CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,393.13CAD / Each

Buy It Together

Current Item

Amprobe AMB-45 Digital Megohmmeter Insulation Resistance Teser
Amprobe AMB-45 Digital Megohmmeter Insulation Resistance Teser
2001836

$1,393.13CAD / Each
+
InnoCal NIST-Traceable Calibration, Megohmmeter
1710125

$356.56CAD / Each
=
Total Price 1749.69 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

AMP5000
Measures insulation resistance
Performs the Dielectric Absorption Ratio Test
Selectable testing voltages up to 5000V

AMP45B
Tests insulation of wires, cables, transformers and electrical motors
Comes as a complete kit including test leads and PC software
Selectable test voltages up to 1000V
Programmable timer to perform the Dielectric Absorption Ratio Test

1 Year Warranty
Specifications
  • DC Max (Volts)5000
  • AC Max (Volts)5000
  • Safety RatingCAT III 600V
  • DescriptionDigital Megohmmeter Insulation Resistance Teser
  • Warranty1 Year
Reviews
Q&A