Amprobe ACD-50NAV Clamp Meter, 600 A AC

Representative image only.

Amprobe ACD-50NAV Clamp Meter, 600 A AC

Amprobe | Mfr: ACD-50NAV| Item: 2004156

Innovative joy stick control design allows quick selection of measurement features

$643.44CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$643.44CAD / Each

Buy It Together

Current Item

Amprobe ACD-50NAV Clamp Meter, 600 A AC
Amprobe ACD-50NAV Clamp Meter, 600 A AC
2004156

$643.44CAD / Each
+ =
Total Price 839.03 ADD 2 ITEMS TO CART
Product Description

Includes

One pair of test leads, temperature adapter probe (models ACD-51NAV and ACDC-54NAV only), carrying case, and 9 V battery.

Key Features

  • Phase rotation indication
  • Non-contact voltage detection
  • Inrush current measurement for motors
  • Low pass filter for variable frequency drives
  • Continuity Beeper
  • Min, max, and smart data hold
  • Peak hold
  • Auto torch-light activates when clamping
  • Large, backlit 10,000 count display and analog bar graph
  • Auto power off
  • Maximum jaw opening of 1.77” (45 mm)
  • Drop proof from up to 4 feet
  • 1 year warranty

More About this Item

Use these unique clamp meters to serve as a first line of defense for spot checking and verifying system conditions before deploying more specialized tools -- or incurring additional costs. These clamp meters feature joy stick control capabilities allowing the quick, easy-to-use hand selection of measurement features. Simply highlight the desired measurement feature using the joy stick and press to select.
The rugged over mold construction is ideal for shock absorbsion and for use in industrial environments, and the built-in jaw flashlight and backlit LCD display are designed for working in poorly lit locations. Easily select measurement features from min/max to power factor to AC/DC and more!

Available for sale in the United States and Canada only

1 Year Warranty
Specifications
  • DC Min (Volts)100
  • DC Max (Volts)1000
  • DC Voltage Accuracy±0.7% of reading + 2 LSD
  • AC Min (Volts)100
  • AC Max (Volts)1000
  • Ac Voltage Accuracy±1.0% of reading + 5 LSD
  • AC Min (amps)100
  • AC Max (amps)600
  • AC Current Accuracy±1.5% of reading + 5 LSD
  • Resistance Min (KΩ)1
  • Resistance Max (KΩ)100
  • Capacitance Min (mF)4
  • Capacitance Max (mF)4000
  • Frequency Min (Hz)20
  • Frequency Max (KHz)10
  • True RmsYes
  • Active Power (Kw)10 to 600
  • Total Harmonic Distortion (Thd)0.1% to 100.0%
  • Individual Harmonics1 to 25
  • PowerOne 9 V battery
  • Width (in)3.5
  • Height (in)9.5
  • Depth (in)2
  • Width (cm)8.7
  • Height (cm)23.8
  • Depth (cm)5.1
  • DescriptionClamp Meter, 600 A AC
  • Warranty1 Year
Reviews
Q&A