Amprobe 37XR DMM, T-RMS with Comp Logic Test

Representative image only.

Amprobe 37XR DMM, T-RMS with Comp Logic Test

Amprobe | Mfr: 37XR-A| Item: 2000550

Available for sale only in the United States and Canada Electrical - Full Size

$547.84CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$547.84CAD / Each

Buy It Together

Current Item

Amprobe 37XR DMM, T-RMS with Comp Logic Test
Amprobe 37XR DMM, T-RMS with Comp Logic Test
2000550

$547.84CAD / Each
+ =
Total Price 743.43 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 3 year warranty

More About this Item

  • True RMS with component and logic test

  • Inductance to 40 H, frequency to 40 MHz, capacitance to 400 µF, logic to 20 MHz

  • Input warning tone when test leads are in wrong jack

  • 10,000 count, 0.1% accuracy

  • 1000 V/750 V dc/ac True RMS

  • 10 Amps ac/dc, fully safety fused
3 Year Warranty
Specifications
  • DC Max (Volts)1000
  • DC Max (amps)10
  • DC Current Accuracy±1.5 % + 10
  • AC Max (Volts)1000
  • Ac Voltage Accuracy750 V range: 45 to 1kHz: ±(2.0 % rdg + 10 dgts)
  • AC Max (amps)10
  • AC Current Accuracy10 A range: ±(2.5 % rdg + 10 dgts)
  • Resistance Max (MΩ)40
  • Capacitance Max (mF)400
  • Capacitance Accuracy±3.0 % + 5
  • Frequency Max (MHz)10
  • Resistivity Accuracy40 MΩ range: ±(2.0 % rdg + 10 dgts)
  • ContinuityAudible Indication: < 40 Ω
  • Diode TesterTest current: 1.0 mA (app); Open Circuit Volts = 3.0 V dc typical
  • Safety RatingCAT II 1000V, CAT III 600V
  • DescriptionDMM, T-RMS with Comp Logic Test
  • Warranty3 Years
Reviews
Q&A