Amprobe 15XP-B Compact Digital Multimeter W/Noncontact Voltage and Logic Test

Representative image only.

Amprobe 15XP-B Compact Digital Multimeter W/Noncontact Voltage and Logic Test

Amprobe | Mfr: 15XP-B| Item: 2003685

Available for sale only in the United States and Canada The 15XP-B is the right choice for electronics engineers, technicians and field service

$235.21CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$235.21CAD / Each

Buy It Together

Current Item

Amprobe 15XP-B Compact Digital Multimeter W/Noncontact Voltage and Logic Test
Amprobe 15XP-B Compact Digital Multimeter W/Noncontact Voltage and Logic Test
2003685

$235.21CAD / Each
+ =
Total Price 430.80 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Autoranging display for faster measurements
  • TTL logic test for digital circuits
  • Integrated tilt stand for easy bench use
  • Diode test for component level troubleshooting
  • Data Hold freezes display to “hold” measurement reading
  • 750 V AC / 1000 V DC—highest voltage rating in this size of meter
  • Special 2000M Ω measurement range
  • 3 year warranty
3 Year Warranty
Specifications
  • DC Max (Volts)1000
  • Current (AC/DC)2A
  • AC Max (Volts)1000
  • Resistance Max (MΩ)2000
  • Diode TesterYes
  • Duty Cycle> 30 % and < 70 %
  • Count1999
  • DisplayLCD
  • Safety RatingCAT II 1000V, CAT III 600V
  • DescriptionCompact Digital Multimeter W/Noncontact Voltage and Logic Test
  • Warranty3 Years
Reviews
Q&A