Akro-Mils 98-600 Steel Rack for PP Akrobins, Benchtop; 27.75" x 21" x 8"

Representative image only.

Akro-Mils 98-600 Steel Rack for PP Akrobins, Benchtop; 27.75" x 21" x 8"

Akrobins | Mfr: 98-600| Item: 0681102

$289.15CAD / Each

$289.15CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Design your own storage or inventory system with these versatile storage bins and racks. Stack bins on your existing shelves, or attach them to the optional racks sold separately below.

Benchtop rack accepts bins on one side of rack. Wide-base design keeps rack upright without mounting. Rack is made of 16-gauge steel with baked-enamel finish.

1 Year Warranty
Specifications
  • Length (in)8
  • Width (in)27.75
  • Height (in)21
  • Length (cm)20.32
  • Width (cm)70.49
  • Height (cm)53.34
  • DescriptionSteel Rack for PP Akrobins, Benchtop; 27.75" x 21" x 8"
  • Warranty1 Year
Reviews
Q&A