Akro-Mils 30230 Blue Stackable Bin, 5" High; 12 Bins/PK

Representative image only.

Akro-Mils 30230 Blue Stackable Bin, 5" High; 12 Bins/PK

Akro-Mils | Mfr: 30230 BLUE| Item: 4715110

Sturdy, one-piece construction resists rust, water, and corrosion

$333.35CAD / Pkg of 12

$333.35CAD / Pkg of 12
Product Description

Key Features

  • Autoclave at 250° F (121° C)
  • Stackable
  • 1 year warranty

More About this Item

AkroBins are not affected by weak acids and bases. Sterilize in an autoclave at 250° F (121° C). Reinforced design prevents them from spreading when they are stacked or loaded.

Standard size AkroBins HDPE storage bins are unaffected by weak acids and alkalis, and can be autoclaved to 250ºF (121ºC). Reinforced side-rib design adds strength and prevents spreading when stacked or loaded. Hopper front’s curved design makes it easy to retrieve small parts.

1 Year Warranty
Specifications
  • Width (in)5.5
  • Height (in)5
  • Height (InchShort)5
  • Depth (in)10.875
  • Width (cm)13.97
  • Height (cm)12.7
  • Depth (cm)27.62
  • MaterialPolypropylene
  • Capacity (lbs)30
  • Capacity (kg)14
  • ColorBlue
  • DescriptionStackable Bin, 5" High; 12 Bins/PK
  • Warranty1 Year
  • Inside Depth (InchShort)10.25
  • Inside Width (InchShort)4.375
  • Inside Height (InchShort)4.75
Reviews
Q&A