Akro-Mils 30-636 Steel Louvered Panel for PP Akrobins, Wall-Mount; 35.75" x 19" x 0.25"

Representative image only.

Akro-Mils 30-636 Steel Louvered Panel for PP Akrobins, Wall-Mount; 35.75" x 19" x 0.25"

Akrobins | Mfr: 30-636| Item: 0681106

$132.61CAD / Each

$132.61CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Design your own storage or inventory system with these versatile storage bins and racks. Stack bins on your existing shelves, or attach them to the optional racks sold separately below.

Wall-mount rack has slotted mounting holes (3⁄4"L x 3⁄8"W on 6" centers). Made of 16-gauge steel with baked-enamel finish.

1 Year Warranty
Specifications
  • Length (in)19
  • Width (in)35.75
  • Height (in)0.25
  • Length (cm)48.26
  • Width (cm)90.81
  • Height (cm)0.635
  • DescriptionSteel Louvered Panel for PP Akrobins, Wall-Mount; 35.75" x 19" x 0.25"
  • Warranty1 Year
Reviews
Q&A