Akro-Mils 30-016 Floor-Standing Rack for Bins 06811-32 and -34

Representative image only.

Akro-Mils 30-016 Floor-Standing Rack for Bins 06811-32 and -34

Akrobins | Mfr: 30-016| Item: 0681180

$953.28CAD / Each

$953.28CAD / Each

Buy It Together

Current Item

Akro-Mils 30-016 Floor-standing rack for bins 06811-32 and -34
Akro-Mils 30-016 Floor-standing rack for bins 06811-32 and -34
0681180

$953.28CAD / Each
+ =
Total Price 1266.74 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Design your own storage or inventory system with these versatile storage bins and racks. Stack bins on your existing shelves, or attach them to the optional racks sold separately below.

Floor-standing racks accept bins on both sides for double-sided access. Racks are made of heavy-duty steel with baked-enamel finish.

1 Year Warranty
Specifications
  • Length (in)20
  • Width (in)36
  • Height (in)57
  • Length (cm)50.8
  • Width (cm)91.44
  • Height (cm)144.78
  • DescriptionFloor-standing rack for bins 06811-32 and -34
  • Warranty1 Year
Reviews
Q&A