Akro-Mils 19-320 Storage Cabinet, 20-Drawer; 17" x 11" x 11"

Representative image only.

Akro-Mils 19-320 Storage Cabinet, 20-Drawer; 17" x 11" x 11"

Akro-Mils | Mfr: 19-320| Item: 0978601

$531.89CAD / Each

$531.89CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Stack these storage cabinets or mount them on a wall. Cabinet frame is made of heavy-duty welded steel with a baked-enamel finish. Steel shelves and center posts support tough, removable drawers. Front label holders let you identify contents quickly. Cabinets measure 17"W x 11"H x 11"D (43 x 28 x 28 cm).

1 Year Warranty
Specifications
  • Length (in)11
  • Width (in)17
  • Height (in)11
  • Length (cm)27.94
  • Width (cm)43.18
  • Height (cm)27.94
  • Number of Bins20
  • DescriptionStorage Cabinet, 20-Drawer; 17" x 11" x 11"
  • Warranty1 Year
Reviews
Q&A