Air Impurities Removal Systems Exhaust Blower, 350 cfm, 350 Watt, 115 VAC

Representative image only.

Air Impurities Removal Systems Exhaust Blower, 350 cfm, 350 Watt, 115 VAC

Air Impurities Removal Systems | Mfr: B-982-1A| Item: 3370475

Ready removal of harmful fumes – anywhere in the workplace!

$2,011.18CAD / Each

$2,011.18CAD / Each
Product Description

Includes

Universal bracket for wall, ceiling, bench or floor mounting. Wiring

Key Features

  • Totally enclosed
  • Thermally protected
  • Dynamically balanced
  • 3 year warranty

More About this Item

Choose the exhaust blower suited to your need. Order optional Y-fitting to adapt two extractor arms to a blower. Optional silencer for ½ and ¾ hp blowers reduces noise by 3 to 4 dBA. Alternative blowers are available for excessively corrosive fumes. Contact Cole-Parmer Applications for blower selection assistance and guidance regarding adaptive fittings and hosing connections.

Not recommended for highly corrosive exhaust streams.

What’s included: inlet and outlet collars, wall bracket.

3 Year Warranty
Specifications
  • Blower TypeStandard
  • Power (VAC)115
  • Power (Hz)60
  • Exhaust Volume (CFM)350
  • Ductwork Diameter (in)5
  • DescriptionLight-Duty Blower, 350 cfm, 350 Watt, 115 VAC
  • Warranty3 Years
Reviews
Q&A