AEMC CM605 Low Current Clamp Meter, 100 A AC/DC

Representative image only.

AEMC CM605 Low Current Clamp Meter, 100 A AC/DC

AEMC | Mfr: 7000.02| Item: 2003559

$306.54CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$306.54CAD / Each

Buy It Together

Current Item

AEMC CM605 Low Current Clamp Meter, 100 A AC/DC
AEMC CM605 Low Current Clamp Meter, 100 A AC/DC
2003559

$306.54CAD / Each
+ =
Total Price 502.13 ADD 2 ITEMS TO CART
Product Description

Includes

test leads and soft carrying case.

Key Features

  • 10,000-count LCD Display - Excellent Resolution
  • 100AAC/DC Ammeter with low 10A Range (1mA Resolution)
  • Tapered Jaws for crowded wiring or areas (.45" - 12mm Jaw Opening)
  • 600VAC/DC Voltmeter
  • Analog Output in AAC/DC
  • Auto-Ranging & ADC Zero Push-button
  • Data HOLD & PEAK Functions
  • Relative Function to Compare Two Measurements
  • Ohm Range & Continuity Test with Beeper, 600V Protection
  • Batteries: AUTO-OFF and Low Battery Indicator
  • IEC/EN 61010 Safety Rated & CE Mark
  • 1 year warranty

More About this Item

The Multifunction Clamp-on Meter Model CM605 is an ideal choice for both process and general industrial markets. It is also the perfect instrument for measuring 4 to 20mA process signals, as well as, the higher currents (up to 100A) associated with general industrial monitoring and troubleshooting.
The Model CM605 is a versatile device that is capable of measuring both AC/DC voltage, up to 600V, and AC/DC current. It can also measure resistance up to 10k Ohms and includes a continuity buzzer to assist in circuit verification.
For operator convenience, the Model CM605 can also hold the last reading in the display and capture the peak value at the time of the measurement.

1 Year Warranty
Specifications
  • DC Max (Volts)600
  • DC Voltage Accuracy1.0% ±2 counts
  • DC Max (amps)100
  • DC Current Accuracy10 A: 2.5% ±10 counts; 80 A; 2.5% ±10 counts; >80 A: 4.5% ±10 counts
  • AC Max (Volts)600
  • Ac Voltage Accuracy1.5% ±5 counts
  • AC Min (amps)10
  • AC Max (amps)100
  • AC Current Accuracy10 A: 2.0% ±10 counts; 80 A; 2.0% ±10 counts; >80 A: 3.5% ±10 counts
  • Resistance Max (KΩ)10
  • Frequency Min (Hz)40
  • Frequency Max (Hz)500
  • Continuityrange: Buzzer <100 Ω ±25Ω
  • Max Clamp Size0.6
  • Safety RatingIEC 61010, EN 61010
  • Width (in)7.95
  • Height (in)2.76
  • Depth (in)1.33
  • DescriptionLow Current Clamp Meter, 100 A AC/DC
  • Warranty1 Year
Reviews
Q&A