AEMC 6417 Ground Resistance Tester with Bluetooth, Alarm and Memory

Representative image only.

AEMC 6417 Ground Resistance Tester with Bluetooth, Alarm and Memory

AEMC | Mfr: 2141.02| Item: 2004749

Units display touch voltage alerting of potential unsafe conditions

$2,932.41CAD / Each

for an additional
$386.76CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,932.41CAD / Each

Buy It Together

Current Item

AEMC 6417 Ground Resistance Tester with Bluetooth, Alarm and Memory
AEMC 6417 Ground Resistance Tester with Bluetooth, Alarm and Memory
2004749

$2,932.41CAD / Each
+ =
Total Price 3319.17 ADD 2 ITEMS TO CART
Product Description

Includes

Calibration loop, hard carrying case, and four 1.5 V AA batteries. Model 6417 also includes a Bluetooth® USB adapter, quick start guide, and a USB stick with DataView software.

Key Features

  • Test frequency selection increases accuracy in inductive environments
  • Touch voltage indication sounds a warning buzzer and displays an icon to caution you of dangerous conditions
  • Loop resistance function alerts that measurement may not be ground resistance for added safety
  • Model 6417 displays stored measurements on the display or wirelessly, up to 30 feet (9 meters), by Bluetooth® connectivity to PC or Android™ based mobile application
  • 1 year warranty

More About this Item

These ground resistance testers measure ground rod, grid resistance, and impedance without using auxiliary rods and are designed for use in multi-grounded systems without disconnecting or de-energizing the ground system under test. Testers are also used to measure resistance and continuity of grounding loops around pads and buildings. High-sensitivity measurement function enables measurement of leakage current flowing to ground or circulating in ground loops from 0.2 mA to 40 A and resistances from 0.01 to 1500.
Model 6417 includes PC based DataView softwared providing the ability to configure and retrieve data through Bluetooth communication and report generation capability. Use the Android™ based app with model 6417 for configuring, downloading, printing and emailing test results from your tablet or smartphone. The GPS capability in your device provides the ability to easily locate the site associated with the measurements.

1 Year Warranty
Specifications
  • Min Resistance (ohms)0.01
  • Max Resistance (ohms)1500
  • Max Ground Current Range (amps)40
  • Battery Type (VAC)4 AA (included)
  • Length (in)10 5/16
  • Height (in)3 3/4
  • Length (cm)5.5
  • Height (cm)9.5
  • Width (cm)26.2
  • DescriptionGround Resistance Tester with Bluetooth, Alarm and Memory
  • Warranty1 Year
Reviews
Q&A