Advantech L3-S120 Standard Sieve, 3" dia, Stainless Steel Mesh, 0.125 mm Sieve Opening, No. 120

Representative image only.

Advantech L3-S120 Standard Sieve, 3" dia, Stainless Steel Mesh, 0.125 mm Sieve Opening, No. 120

Advantech | Mfr: L3-S120| Item: 5994842

Steel mesh meets ASTM and ISO specifications

$245.32CAD / Each

for an additional
$269.63CAD / Each
for an additional
$401.50CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$245.32CAD / Each

Buy It Together

Current Item

Advantech L3-S120 Standard Sieve, 3" dia, Stainless Steel Mesh, 0.125 mm Sieve Opening, No. 120
Advantech L3-S120 Standard Sieve, 3" dia, Stainless Steel Mesh, 0.125 mm Sieve Opening, No. 120
5994842

$245.32CAD / Each
+
InnoCal NIST-Traceable Calibration; Sieve
1705050

$269.63CAD / Each
+ + +
Advantech L3P-25 Sonic Sifter Separator, 240 VAC
5994805

$15,021.21CAD / Each
+ =
Total Price 16180.10 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Standard sieves with stainless steel mesh meet ASTM and ISO specifications and are supplied with a certificate of compliance. Sieves measure 3" ID and 5/8" H.

1 Year Warranty
Specifications
  • MaterialAcrylic frame, stainless steel wire
  • U.S. Standard Screen Size (No.)120
  • Tyler Standard Screen Size (mesh)115
  • Sieve Opening (mm)0.125
  • Inside Diameter (InchShort)3
  • Height (InchShort)0.625
  • DescriptionStandard Sieve, Stainless Steel Mesh, 0.125 mm sieve opening, No. 120
  • Warranty1 Year
Reviews
Q&A