Advantech L3-S10 Standard Sieve, 3" dia, Stainless Steel Mesh, 2.00 mm Sieve Opening, No. 10

Representative image only.

Advantech L3-S10 Standard Sieve, 3" dia, Stainless Steel Mesh, 2.00 mm Sieve Opening, No. 10

Advantech | Mfr: L3-S10| Item: 5994826

Steel mesh meets ASTM and ISO specifications

$234.64CAD / Each

for an additional
$269.63CAD / Each
for an additional
$401.50CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$234.64CAD / Each

Buy It Together

Current Item

Advantech L3-S10 Standard Sieve, 3" dia, Stainless Steel Mesh, 2.00 mm Sieve Opening, No. 10
Advantech L3-S10 Standard Sieve, 3" dia, Stainless Steel Mesh, 2.00 mm Sieve Opening, No. 10
5994826

$234.64CAD / Each
+
InnoCal NIST-Traceable Calibration; Sieve
1705050

$269.63CAD / Each
+
Advantech L3P-25 Sonic Sifter Separator, 240 VAC
5994805

$15,021.21CAD / Each
+ + + =
Total Price 16169.42 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Standard sieves with stainless steel mesh meet ASTM and ISO specifications and are supplied with a certificate of compliance. Sieves measure 3" ID and 5/8" H.

1 Year Warranty
Specifications
  • MaterialAcrylic frame, stainless steel wire
  • U.S. Standard Screen Size (No.)10
  • Tyler Standard Screen Size (mesh)9
  • Sieve Opening (mm)2
  • Inside Diameter (InchShort)3
  • Height (InchShort)0.625
  • DescriptionStandard Sieve, Stainless Steel Mesh, 2.00 mm sieve opening, No. 10
  • Warranty1 Year
Reviews
Q&A