Advantech L3-M5 Precision Sieves, Nickel Mesh, 0.005 mm Sieve Opening, 3" dia

Representative image only.

Advantech L3-M5 Precision Sieves, Nickel Mesh, 0.005 mm Sieve Opening, 3" dia

Advantech | Mfr: L3-M5| Item: 5994884

$2,998.35CAD / Each

for an additional
$269.63CAD / Each
for an additional
$401.50CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,998.35CAD / Each

Buy It Together

Current Item

Advantech L3-M5 Precision Sieves, Nickel Mesh, 0.005 mm Sieve Opening, 3" dia
Advantech L3-M5 Precision Sieves, Nickel Mesh, 0.005 mm Sieve Opening, 3" dia
5994884

$2,998.35CAD / Each
+
InnoCal NIST-Traceable Calibration; Sieve
1705050

$269.63CAD / Each
=
Total Price 3267.98 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Precision sieves feature electroformed nickel mesh. Sieves meet ASTM E161 and ISO specifications. Sieves measure 3" ID x 1-1/4" H.

1 Year Warranty
Specifications
  • MaterialAcrylic frame, electroformed nickel wire
  • Sieve Opening (mm)0.005
  • Outside Diameter (in)3
  • Height (InchShort)1.25
  • DescriptionPrecision Sieves, Nickel Mesh, 0.005 mm sieve opening
  • Warranty1 Year
Reviews
Q&A