Advantec QR10090MM QR100 Quartz Fiber Filters, 82 mm Dia; 100/Box

Representative image only.

Advantec QR10090MM QR100 Quartz Fiber Filters, 82 mm Dia; 100/Box

Advantec | Mfr: QR10082MM| Item: 0664956

For analytical or gravimetric studies

$738.17CAD / Pkg of 100

$738.17CAD / Pkg of 100
Product Description

Key Features

  • 1 year warranty

More About this Item

Quartz fiber filters have very low trace metal content and can withstand temperatures up to 1832°F (1000°C). Use to sample acidic gases at high temperatures or for air pollution analysis. The QR100 Grade filters offer superior chemical resistance and will not absorb acidic gases.

1 Year Warranty
Specifications
  • MaterialQuartz Microfiber
  • Diameter (mm)82
  • Diameter (cm)8.2
  • DescriptionQR100 Quartz Fiber Filters, 82 mm Dia; 100/Box
  • Warranty1 year
Reviews
Q&A