Advantec PTFE Depth Filter, 5 µm pore, 8" x 10" sheet (20 x 25 cm); pack of 5

Representative image only.

Advantec PTFE Depth Filter, 5 µm pore, 8" x 10" sheet (20 x 25 cm); pack of 5

Advantec | Mfr: PF0508X10IN| Item: 3624036

Ideal for aggressive chemicals and air filtration applications

$326.36CAD / Pkg of 5

$326.36CAD / Pkg of 5
Product Description

Key Features

  • High temperature and strong chemical resistance
  • Excellent air permeability with minimal pressure drop
  • High loading capacity
  • 1 year warranty

More About this Item

Pure PTFE fibers are sintered to improve handling characteristics and minimize fiber slough-off and downstream contamination. Recommended for filtering hot acids, strong solvents, and for applications where media contamination must be at a critically low level. Use these hydrophobic filters to separate aqueous and non-aqueous phases of mixtures as well as for air/gas filtration or venting. Temperature range is –120 to 260°C (–184 to 436°F).

1 Year Warranty
Specifications
  • MaterialPTFE
  • Pore Size (micron)5
  • Sheet Length (in)8
  • Sheet Width (in)10
  • Porosity (%)73
  • Thickness (µm)0.36
  • Thickness (mm)360
  • Collection Efficiency (PER03umDOP)85
  • Retentive Pore Liquid (µm)5
  • Weight (g/m²)210
  • DescriptionPTFE Depth Filter, 5 µm pore, 8" x 10" sheet (20 x 25 cm); pack of 5
  • Warranty1 year
Reviews
Q&A