Advantec PTFE Depth Filter, 5 µm pore, 55-mm diameter; pack of 20

Representative image only.

Advantec PTFE Depth Filter, 5 µm pore, 55-mm diameter; pack of 20

Advantec | Mfr: PF05055MM| Item: 3624026

Ideal for aggressive chemicals and air filtration applications

$81.92CAD / Pkg of 20

$81.92CAD / Pkg of 20
Product Description

Key Features

  • High temperature and strong chemical resistance
  • Excellent air permeability with minimal pressure drop
  • High loading capacity
  • 1 year warranty

More About this Item

Pure PTFE fibers are sintered to improve handling characteristics and minimize fiber slough-off and downstream contamination. Recommended for filtering hot acids, strong solvents, and for applications where media contamination must be at a critically low level. Use these hydrophobic filters to separate aqueous and non-aqueous phases of mixtures as well as for air/gas filtration or venting. Temperature range is –120 to 260°C (–184 to 436°F).

1 Year Warranty
Specifications
  • MaterialPTFE
  • Pore Size (micron)5
  • Diameter (mm)55
  • Diameter (cm)5.5
  • Porosity (%)73
  • Thickness (µm)0.36
  • Thickness (mm)360
  • Collection Efficiency (PER03umDOP)85
  • Retentive Pore Liquid (µm)5
  • Weight (g/m²)210
  • DescriptionPTFE Depth Filter, 5 µm pore, 55-mm diameter; pack of 20
  • Warranty1 year
Reviews
Q&A