Advantec PTFE Depth Filter, 4um pore, 47-mm diameter; pack of 10

Representative image only.

Advantec PTFE Depth Filter, 4um pore, 47-mm diameter; pack of 10

Advantec | Mfr: PF04047MM| Item: 3624004

Ideal for aggressive chemicals and air filtration applications

$89.73CAD / Pkg of 10

$89.73CAD / Pkg of 10
Product Description

Key Features

  • High temperature and strong chemical resistance
  • Excellent air permeability with minimal pressure drop
  • High loading capacity
  • 1 year warranty

More About this Item

Pure PTFE fibers are sintered to improve handling characteristics and minimize fiber slough-off and downstream contamination. Recommended for filtering hot acids, strong solvents, and for applications where media contamination must be at a critically low level. Use these hydrophobic filters to separate aqueous and non-aqueous phases of mixtures as well as for air/gas filtration or venting. Temperature range is –120 to 260°C (–184 to 436°F).

1 Year Warranty
Specifications
  • MaterialPTFE
  • Pore Size (micron)4
  • Diameter (mm)47
  • Diameter (cm)4.7
  • Porosity (%)75
  • Thickness (µm)0.95
  • Thickness (mm)950
  • Collection Efficiency (PER03umDOP)95
  • Retentive Pore Liquid (µm)4
  • Weight (g/m²)500
  • DescriptionPTFE Depth Filter, 4um pore, 47-mm diameter; pack of 10
  • Warranty1 year
Reviews
Q&A