Advantec N088RH25X90MM Extraction Thimbles, Quartz (Silica) Fiber, 25 mm ID x 90 mm H; 10/Pk

Representative image only.

Advantec N088RH25X90MM Extraction Thimbles, Quartz (Silica) Fiber, 25 mm ID x 90 mm H; 10/Pk

Advantec | Mfr: N088RH25X90MM| Item: 2982142

Seamless, high-purity filters for extraction and air monitoring

$199.28CAD / Pkg of 10

$199.28CAD / Pkg of 10
Product Description

Key Features

  • Collection efficiency is 99.95%
  • 1 year warranty

More About this Item

Thimble filters are used in soxhlet apparatus for dust sampling and for extracting soluble components using organic solvents.

Quartz Fiber Thimbles are tapered for ease in loading into stack samplers. Heat resistant up to 1832°F (1000°C). Thickness is 2.2 mm.

1 Year Warranty
Specifications
  • MaterialQuartz (Silica)
  • Height (InchShort)90
  • Diameter (mm)25
  • Diameter (cm)2.5
  • Thickness (µm)2.2
  • Thickness (mm)2200
  • DescriptionExtraction Thimbles, Quartz (Silica), 25 mm ID x 90 mm H; 10/Pk
  • Warranty1 year
Reviews
Q&A