Advantec N088R30X80MM 88R Extraction Thimbles, Glass Fiber, 30 mm ID x 80 mm H; 25/pack

Representative image only.

Advantec N088R30X80MM 88R Extraction Thimbles, Glass Fiber, 30 mm ID x 80 mm H; 25/pack

Advantec | Mfr: N088R30X34X80MM| Item: 2982136

Seamless, high-purity filters for extraction and air monitoring

$471.48CAD / Pkg of 25

$471.48CAD / Pkg of 25
Product Description

Key Features

  • Collection efficiency is 99.95%
  • 1 year warranty

More About this Item

Thimble filters are used in soxhlet apparatus for dust sampling and for extracting soluble components using organic solvents.
Glass fiber thimbles of borosilicate glass are acid washed for minimum trace metal content. They are acid resistant (except hydrofluoric) and ideal for high temperature extractions up to 932°F (500°C). Thickness is 1.6 mm.

1 Year Warranty
Specifications
  • MaterialQuartz Microfiber
  • Diameter (mm)30
  • Diameter (cm)3
  • Height (mm)80
  • Thickness (µm)2.2
  • Thickness (mm)2200
  • Description88R Extraction Thimbles, Glass Fiber, 30 mm ID x 80 mm H; 25/pack
  • Warranty1 year
Reviews
Q&A