Advantec N088R30X100MM Extraction Thimbles, Quartz Fiber, 30 mm ID x 100 mm H; 25/pack

Representative image only.

Advantec N088R30X100MM Extraction Thimbles, Quartz Fiber, 30 mm ID x 100 mm H; 25/pack

Advantec | Mfr: N088R30X34X100MM| Item: 2982134

Seamless, high-purity filters for extraction and air monitoring

$471.48CAD / Pkg of 25

$471.48CAD / Pkg of 25
Product Description

Key Features

  • Collection efficiency is 99.95%
  • 1 year warranty

More About this Item

Thimble filters are used in soxhlet apparatus for dust sampling and for extracting soluble components using organic solvents.

Quartz Fiber Thimbles are tapered for ease in loading into stack samplers. Heat resistant up to 1832°F (1000°C). Thickness is 2.2 mm.

1 Year Warranty
Specifications
  • MaterialQuartz Microfiber
  • Diameter (mm)30
  • Diameter (cm)3
  • Height (mm)100
  • Thickness (µm)2.2
  • Thickness (mm)2200
  • DescriptionExtraction Thimbles, Quartz Fiber, 30 mm ID x 100 mm H; 25/pack
  • Warranty1 year
Reviews
Q&A