Advantec N086R30X100MM Extraction Thimbles, Glass Fiber, 30 mm ID x 100 mm H; 25/pack

Representative image only.

Advantec N086R30X100MM Extraction Thimbles, Glass Fiber, 30 mm ID x 100 mm H; 25/pack

Advantec | Mfr: N086R30X34X100MM| Item: 2982122

Seamless, high-purity filters for extraction and air monitoring

$341.09CAD / Pkg of 25

$341.09CAD / Pkg of 25
Product Description

Key Features

  • Collection efficiency is 99.95%
  • 1 year warranty

More About this Item

Thimble filters are used in soxhlet apparatus for dust sampling and for extracting soluble components using organic solvents.
Glass fiber thimbles of borosilicate glass are acid washed for minimum trace metal content. They are acid resistant (except hydrofluoric) and ideal for high temperature extractions up to 932°F (500°C). Thickness is 1.6 mm.

1 Year Warranty
Specifications
  • MaterialGlass Fiber
  • Diameter (mm)30
  • Diameter (cm)3
  • Height (mm)100
  • Thickness (µm)1.6
  • Thickness (mm)1600
  • DescriptionExtraction Thimbles, Glass Fiber, 30 mm ID x 100 mm H; 25/pack
  • Warranty1 year
Reviews
Q&A