Advantec N077.0CM Grade No. 7 Ashless Quantitative Filter Paper; 7.0 cm dia.; pack of 100

Representative image only.

Advantec N077.0CM Grade No. 7 Ashless Quantitative Filter Paper; 7.0 cm dia.; pack of 100

Advantec | Mfr: N077.0CM| Item: 8105178

Manufactured to exacting standards for uniform performance

$46.71CAD / Pkg of 100

$46.71CAD / Pkg of 100
Product Description

Key Features

  • Highest purity for retaining medium particles (5 to 10 m), precise gravimetric analysis
  • 1 year warranty

More About this Item

Ideal for gravimetric analysis and environmental monitoring. These papers are made of the highest quality alpha cotton cellulose with low ash content. Sold in packs of 100.

1 Year Warranty
Specifications
  • MaterialAlpha Cotton Cellulose
  • Diameter (mm)70
  • Diameter (cm)7
  • Thickness (µm)0.18
  • Thickness (mm)180
  • Weight (g/m²)87
  • Flow Time (seconds)200
  • Absorption Speed (cm)7
  • Wet Strength (cm H₂O)12
  • DescriptionGrade No. 7 Ashless Quantitative Filter Paper; 7.0 cm dia.; pack of 100
  • Warranty1 year
Reviews
Q&A