Advantec N0718.5CM Grade 7 Ashless Quantitative Filters, 5-10 um, 18.5 cm; 100/Pk

Representative image only.

Advantec N0718.5CM Grade 7 Ashless Quantitative Filters, 5-10 um, 18.5 cm; 100/Pk

Advantec | Mfr: N0718.5CM| Item: 8105188

Manufactured to exacting standards for uniform performance

$184.17CAD / Pkg of 100

$184.17CAD / Pkg of 100
Product Description

Key Features

  • Highest purity for retaining medium particles (5 to 10 m), precise gravimetric analysis
  • 1 year warranty

More About this Item

Ideal for gravimetric analysis and environmental monitoring. These papers are made of the highest quality alpha cotton cellulose with low ash content. Sold in packs of 100.

1 Year Warranty
Specifications
  • MaterialAlpha Cotton Cellulose
  • Diameter (mm)185
  • Diameter (cm)18.5
  • Thickness (µm)0.18
  • Thickness (mm)180
  • Weight (g/m²)87
  • Flow Time (seconds)200
  • Absorption Speed (cm)7
  • Wet Strength (cm H₂O)12
  • DescriptionGrade 7 Ashless Quantitative Filters, 5-10 um, 18.5 cm; 100/Pk
  • Warranty1 year
Reviews
Q&A