Advantec N05B9.0CM Grade 5B Ashless Quantitative Filters, 5-10 um, 9 cm; 100/Pk

Representative image only.

Advantec N05B9.0CM Grade 5B Ashless Quantitative Filters, 5-10 um, 9 cm; 100/Pk

Advantec | Mfr: N05B9.0CM| Item: 8105116

Manufactured to exacting standards for uniform performance

$60.11CAD / Pkg of 100

$60.11CAD / Pkg of 100
Product Description

Key Features

  • Retains medium particles (5 to 10 m) such as CaCO3, PbSO4, CaCO4, MnCO3, ZnCO3, ZnS, AgCl
  • 1 year warranty

More About this Item

Ideal for gravimetric analysis and environmental monitoring. These papers are made of the highest quality alpha cotton cellulose with low ash content. Papers are double acid washed in hydrochloric acid followed by hydroflouric acid, then rinsed with ultrapure water to neutralize. Sold in packs of 100.

1 Year Warranty
Specifications
  • MaterialAlpha Cotton Cellulose
  • Diameter (mm)90
  • Diameter (cm)9
  • Thickness (µm)0.21
  • Thickness (mm)210
  • Weight (g/m²)108
  • Flow Time (seconds)195
  • Absorption Speed (cm)7
  • Wet Strength (cm H₂O)20
  • DescriptionGrade 5B Ashless Quantitative Filters, 5-10 um, 9 cm; 100/Pk
  • Warranty1 year
Reviews
Q&A