Advantec N0514A460X570MM Paper, blotting and chromatography; Grade 514A, 460 x 570 mm; pack of 100 sheets

Representative image only.

Advantec N0514A460X570MM Paper, blotting and chromatography; Grade 514A, 460 x 570 mm; pack of 100 sheets

Advantec | Mfr: N0514A460X570MM| Item: 0664584

High quality papers for electrophoresis and chromatography applications

$1,040.21CAD / Box of 100

$1,040.21CAD / Box of 100
Product Description

Key Features

  • 1 year warranty

More About this Item

These papers are carefully tested for spot formation, capillary action, water flow rate, and absorption speed to ensure performance uniformity and repeatability. Applications include chromatography, electrophoresis/blotting, and separation of heavily loaded solutes.

1 Year Warranty
Specifications
  • Wet Strength (cm H₂O)24.5
  • Absorption Speed (cm)7.5
  • Ash (%)0.06
  • Length (cm)46
  • Width (cm)57
  • DescriptionPaper, blotting and chromatography; Grade 514A, 460 x 570 mm; pack of 100 sheets
  • Warranty1 year
Reviews
Q&A