Advantec N0514A200X200MM Paper, blotting and chromatography; Grade 514A, 200 x 200 mm; pack of 100 sheets

Representative image only.

Advantec N0514A200X200MM Paper, blotting and chromatography; Grade 514A, 200 x 200 mm; pack of 100 sheets

Advantec | Mfr: N0514A200X200MM| Item: 2850173

High quality papers for electrophoresis and chromatography applications

$275.16CAD / Pkg of 100

$275.16CAD / Pkg of 100
Product Description

Key Features

  • 1 year warranty

More About this Item

These papers are carefully tested for spot formation, capillary action, water flow rate, and absorption speed to ensure performance uniformity and repeatability. Applications include chromatography, electrophoresis/blotting, and separation of heavily loaded solutes.

1 Year Warranty
Specifications
  • Weight185 g/m2
  • Wet Strength (cm H₂O)24.5
  • Absorption Speed (cm)7.5
  • Ash (%)0.06
  • Length (cm)20
  • Width (cm)20
  • DescriptionPaper, blotting and chromatography; Grade 514A, 200 x 200 mm; pack of 100 sheets
  • Warranty1 year
Reviews
Q&A