Advantec N04A15.0CM Grade 4A Ashless Quantitative Filters, <5 um, 15 cm; 100/Pk

Representative image only.

Advantec N04A15.0CM Grade 4A Ashless Quantitative Filters, <5 um, 15 cm; 100/Pk

Advantec | Mfr: N04A15.0CM| Item: 8105200

Manufactured to exacting standards for uniform performance

$111.68CAD / Pkg of 100

$111.68CAD / Pkg of 100
Product Description

Key Features

  • High wet strength, suitable for use under high pressure, high chemical and pH resistance, retains fine crystalline precipitates (<5 m), slow flow
  • 1 year warranty

More About this Item

Ideal for gravimetric analysis and environmental monitoring. These papers are made of the highest quality alpha cotton cellulose with low ash content. Sold in packs of 100.

1 Year Warranty
Specifications
  • MaterialAlpha Cotton Cellulose
  • Diameter (mm)150
  • Diameter (cm)15
  • Thickness (µm)0.12
  • Thickness (mm)120
  • Weight (g/m²)113
  • Flow Time (seconds)130
  • Absorption Speed (cm)7.5
  • Wet Strength (cm H₂O)20
  • DescriptionGrade 4A Ashless Quantitative Filters, <5 um, 15 cm; 100/Pk
  • Warranty1 year
Reviews
Q&A