Advantec N035.5CMM Grade No. 3 Ashless Quantitative Filter Paper; 5.5 cm dia.; pack of 100

Representative image only.

Advantec N035.5CMM Grade No. 3 Ashless Quantitative Filter Paper; 5.5 cm dia.; pack of 100

Advantec | Mfr: N035.5CM| Item: 8105056

Manufactured to exacting standards for uniform performance

$34.62CAD / Pkg of 100

$34.62CAD / Pkg of 100
Product Description

Key Features

  • Medium retention (5 to 10 m), fast flow rate analysis of soils, fertilizers, cement, and minerals
  • 1 year warranty

More About this Item

Ideal for gravimetric analysis and environmental monitoring. These papers are made of the highest quality alpha cotton cellulose with low ash content. Papers are double acid washed in hydrochloric acid followed by hydroflouric acid, then rinsed with ultrapure water to neutralize. Sold in packs of 100.

1 Year Warranty
Specifications
  • MaterialAlpha Cotton Cellulose
  • Diameter (mm)55
  • Diameter (cm)5.5
  • Thickness (µm)0.23
  • Thickness (mm)230
  • Weight (g/m²)113
  • Flow Time (seconds)130
  • Absorption Speed (cm)7.5
  • Wet Strength (cm H₂O)20
  • DescriptionGrade No. 3 Ashless Quantitative Filter Paper; 5.5 cm dia.; pack of 100
  • Warranty1 year
Reviews
Q&A