Advantec N015.5CM Grade No. 1 Qualitative Filter Paper; 5.5 cm dia.; pack of 100

Representative image only.

Advantec N015.5CM Grade No. 1 Qualitative Filter Paper; 5.5 cm dia.; pack of 100

Advantec | Mfr: N015.5CM| Item: 8104804

Manufactured to exacting standards for uniform performance

$14.59CAD / Pkg of 100

$14.59CAD / Pkg of 100
Product Description

Key Features

  • Coarse retention; retains large crystalline particles and gelatinous precipitates. Fast flow rate, smooth surface, normal hardness.
  • 1 year warranty

More About this Item

Ideal for clarifying and removing precipitates and preparation for qualitative analysis. These papers are made of 100% alpha cotton cellulose, with 0 to 12 pH tolerance. Maximum temperature is 248°F (120°C). Sold in packs of 100.

1 Year Warranty
Specifications
  • MaterialAlpha Cotton Cellulose
  • Diameter (mm)55
  • Diameter (cm)5.5
  • Thickness (µm)0.2
  • Thickness (mm)200
  • Weight (g/m²)90
  • Flow Time (seconds)45
  • Absorption Speed (cm)9
  • Wet Strength (cm H₂O)15
  • DescriptionGrade No. 1 Qualitative Filter Paper; 5.5 cm dia.; pack of 100
  • Warranty1 year
Reviews
Q&A