Advantec N013112.5CM Grade No. 131 Qualitative Filter Paper; 12.5 cm dia.; pack of 100

Representative image only.

Advantec N013112.5CM Grade No. 131 Qualitative Filter Paper; 12.5 cm dia.; pack of 100

Advantec | Mfr: N013112.5CM| Item: 8105016

Manufactured to exacting standards for uniform performance

$59.97CAD / Pkg of 100

$59.97CAD / Pkg of 100
Product Description

Key Features

  • High retention efficiency for medium-fine crystalline precipitates like barium sulfate, slow flow rate, smooth surface, normal hardness
  • 1 year warranty

More About this Item

Ideal for clarifying and removing precipitates and preparation for qualitative analysis. These papers are made of 100% alpha cotton cellulose, with 0 to 12 pH tolerance. Maximum temperature is 248°F (120°C). Sold in packs of 100.

1 Year Warranty
Specifications
  • MaterialAlpha Cotton Cellulose
  • Diameter (mm)125
  • Diameter (cm)12.5
  • Thickness (µm)0.25
  • Thickness (mm)250
  • Weight (g/m²)140
  • Flow Time (seconds)240
  • Absorption Speed (cm)6
  • Wet Strength (cm H₂O)20
  • DescriptionGrade No. 131 Qualitative Filter Paper; 12.5 cm dia.; pack of 100
  • Warranty1 year
Reviews
Q&A