Advantec N01026 Milk Sediment Discs, White, 33MM 50/PK

Representative image only.

Advantec N01026 Milk Sediment Discs, White, 33MM 50/PK

Advantec | Mfr: N01026| Item: 0664597

Smaller retention offers better results than lintine paper

$59.08CAD / Pkg of 50

$59.08CAD / Pkg of 50
Product Description

Key Features

  • 1 year warranty

More About this Item

Use these refined cellulose fiber filters for determining the amount of sediment or insoluble material in raw milk and other dairy products. Available in white or black color; the black disc allows easier identification of white particulates.

1 Year Warranty
Specifications
  • MaterialMixed Cellulose Ester
  • Diameter (mm)33
  • Weight0.2 g
  • DescriptionMilk Sediment Discs, White, 33MM 50/PK
  • Warranty1 year
Reviews
Q&A