Advantec N01019.0CM Grade No. 101 Qualitative Filter Paper; 9.0 cm dia.; pack of 100

Representative image only.

Advantec N01019.0CM Grade No. 101 Qualitative Filter Paper; 9.0 cm dia.; pack of 100

Advantec | Mfr: N01019.0CM| Item: 8105040

Manufactured to exacting standards for uniform performance

$29.47CAD / Pkg of 100

$29.47CAD / Pkg of 100
Product Description

Key Features

  • Coarse retention; seed germination, retains large particles
  • 1 year warranty

More About this Item

Ideal for clarifying and removing precipitates and preparation for qualitative analysis. These papers are made of 100% alpha cotton cellulose, with 0 to 12 pH tolerance. Maximum temperature is 248°F (120°C). Sold in packs of 100.

1 Year Warranty
Specifications
  • MaterialAlpha Cotton Cellulose
  • Diameter (mm)90
  • Diameter (cm)9
  • Thickness (µm)0.21
  • Thickness (mm)210
  • Weight (g/m²)80
  • Flow Time (seconds)50
  • Absorption Speed (cm)8
  • Wet Strength (cm H₂O)15
  • DescriptionGrade No. 101 Qualitative Filter Paper; 9.0 cm dia.; pack of 100
  • Warranty1 year
Reviews
Q&A