Advantec H100A047A PTFE Hydrophilic Membranes; 47 mm dia; 1.00 µm; 100/PK

Representative image only.

Advantec H100A047A PTFE Hydrophilic Membranes; 47 mm dia; 1.00 µm; 100/PK

Advantec | Mfr: H100A047A| Item: 3622970

$512.74CAD / Pkg of 100

$512.74CAD / Pkg of 100

Buy It Together

Current Item

Advantec H100A047A PTFE Hydrophilic Membranes; 47 mm dia; 1.00 µm; 100/PK
Advantec H100A047A PTFE Hydrophilic Membranes; 47 mm dia; 1.00 µm; 100/PK
3622970

$512.74CAD / Pkg of 100
+ +
Cole-Parmer PTFE Membrane, 13 mm, 0.2 µm, 100/pk
3622920

$187.19CAD / Pkg of 100
+ =
Total Price 1606.06 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Hydrophilic PTFE membranes offer maximum chemical and pH resistance with minimal aqueous extractables (<0.3 wt%). Since the filter is optically clear when wet it is ideally suited for culture and microscopic examination of cells/particles captured without requiring a separate step. Maximum operating temperature is 100°C (212°F). Autoclaving and allowing filter to dry will render it hydrophobic.

1 Year Warranty
Specifications
  • MaterialHydrophilic PTFE
  • Pore Size (µm)1
  • Diameter (mm)47
  • Bubble Point (PSI)12
  • Bubble Point0.83
  • Max Water Flow Rate (Lmincm2)0.07
  • Max Water Flow Rate (mLPerminPercm2)73
  • Max Air Flow Rate (L/min/cm²)5.7
  • Max Air Flow Rate (mL/min/cm²)5700
  • DescriptionPTFE Hydrophilic Membranes; 47 mm dia; 1.00 µm; 100/PK
  • Warranty1 year
Reviews
Q&A