Advantec H050A090C PTFE Hydrophilic Membranes; 90 mm dia; 0.50 µm; 25/PK

Representative image only.

Advantec H050A090C PTFE Hydrophilic Membranes; 90 mm dia; 0.50 µm; 25/PK

Advantec | Mfr: H050A090C| Item: 3622964

$418.07CAD / Pkg of 25

$418.07CAD / Pkg of 25

Buy It Together

Current Item

Advantec H050A090C PTFE Hydrophilic Membranes; 90 mm dia; 0.50 µm; 25/PK
Advantec H050A090C PTFE Hydrophilic Membranes; 90 mm dia; 0.50 µm; 25/PK
3622964

$418.07CAD / Pkg of 25
+ +
Cole-Parmer PTFE Membrane, 13 mm, 0.2 µm, 100/pk
3622920

$187.19CAD / Pkg of 100
+ =
Total Price 1511.39 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Hydrophilic PTFE membranes offer maximum chemical and pH resistance with minimal aqueous extractables (<0.3 wt%). Since the filter is optically clear when wet it is ideally suited for culture and microscopic examination of cells/particles captured without requiring a separate step. Maximum operating temperature is 100°C (212°F). Autoclaving and allowing filter to dry will render it hydrophobic.

1 Year Warranty
Specifications
  • MaterialHydrophilic PTFE
  • Pore Size (µm)0.5
  • Diameter (mm)90
  • Bubble Point (PSI)20.3
  • Bubble Point1.4
  • Max Water Flow Rate (Lmincm2)0.04
  • Max Water Flow Rate (mLPerminPercm2)39
  • Max Air Flow Rate (L/min/cm²)2.9
  • Max Air Flow Rate (mL/min/cm²)2900
  • DescriptionPTFE Hydrophilic Membranes; 90 mm dia; 0.50 µm; 25/PK
  • Warranty1 year
Reviews
Q&A